Bridgeport Fittings 801-I 3/8 Inch Zinc Electroplated Malleable Iron 90° Flex Connector with Insulated Throat | Graybar Store
Bridgeport Fittings - 3/8 Inch Zinc Electroplated Malleable Iron 90° Flex Connector with Insulated Throat - 801-I
+ / - Hover over image to Zoom
Other Views

    3/8 Inch Zinc Electroplated Malleable Iron 90° Flex Connector with Insulated Throat

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 801-I
    SKU: 88032186
    $5.17
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 801-I
    • Bend (Degree) 90
    • Finish Electro-Plated Zinc
    • Materials Malleable Iron
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With Flexible Metal Conduit
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    90° connector for 3/8 inch flexible metallic conduit. Connector is malleable iron and has an insulated throat.