Arlington L15A 3/8 Inch Zinc Die Cast <i>Take All</i> Single-Screw Saddle Type Armored Cable Connector with 0.585 Max. Opening | Graybar Store
Arlington - 3/8 Inch Zinc Die Cast <i>Take All</i> Single-Screw Saddle Type Armored Cable Connector with 0.585 Max. Opening - L15A
+ / - Hover over image to Zoom
Other Views

    3/8 Inch Zinc Die Cast Take All Single-Screw Saddle Type Armored Cable Connector with 0.585 Max. Opening

    Manufacturer: Arlington
    Manufacturer #: L15A
    SKU: 97123145
    $1.09
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
    Additional Features:Maximum Opening 0.585 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # L15A
    • Additional Features Maximum Opening 0.585 Inch
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • For Use With Armored Cable
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Connector for 3/8 inch MC cable and 1/2 inch KO with 0.585 inch maximum opening. Connector is single-screw saddle type. Connector is zinc die cast.