Arlington 841 Cable Connector, Die Cast Zinc, for Non-Metallic Cable, 3/8 in., 1/2 in. | Graybar Store
Arlington - Cable Connector, Die Cast Zinc, for Non-Metallic Cable, 3/8 in., 1/2 in. - 841
+ / - Hover over image to Zoom
Other Views

    Cable Connector, Die Cast Zinc, for Non-Metallic Cable, 3/8 in., 1/2 in.

    Manufacturer: Arlington
    Manufacturer #: 841
    SKU: 90095752
    $0.61
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 841
    • Connection Type Twin Screw
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • For Use With Non-Metallic Cable
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast clamp-type connector for 3/8 inch non-metallic cable and 1/2 inch KO.