Arlington 3838AST 3/8 Inch Zinc Die Cast MCI/AC Cable Connector with Insulated Throat | Graybar Store
Arlington - 3/8 Inch Zinc Die Cast MCI/AC Cable Connector with Insulated Throat - 3838AST
+ / - Hover over image to Zoom
Other Views

    3/8 Inch Zinc Die Cast MCI/AC Cable Connector with Insulated Throat

    Manufacturer: Arlington
    Manufacturer #: 3838AST
    SKU: 99472137
    $2.90
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
    Connections:Duplex Push-On With Insulated Throat
    Additional Features:Maximum Opening 0.612 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 3838AST
    • Connections Duplex Push-On With Insulated Throat
    • Additional Features Maximum Opening 0.612 Inch
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast push-on duplex connector for 3/8 inch MCI/AC cable has insulated throat.