Arlington 840 3/8 Inch Zinc Die Cast MC Cable Connector For Oval Steel and Aluminum Jacketed Cables | Graybar Store
Arlington - 3/8 Inch Zinc Die Cast MC Cable Connector For Oval Steel and Aluminum Jacketed Cables - 840
+ / - Hover over image to Zoom
Other Views

    3/8 Inch Zinc Die Cast MC Cable Connector For Oval Steel and Aluminum Jacketed Cables

    Manufacturer: Arlington
    Manufacturer #: 840
    SKU: 91029077
    $1.17
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
    Connections:Clamp
    Additional Features:For Oval Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 840
    • Connections Clamp
    • Additional Features For Oval Cable
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast clamp type connector for 3/8 inch oval MC cable.