Arlington 4501 3/8 Inch Zinc Die Cast 45° Armored Cable Connector | Graybar Store
Arlington - 3/8 Inch Zinc Die Cast 45° Armored Cable Connector - 4501
+ / - Hover over image to Zoom
Other Views

    3/8 Inch Zinc Die Cast 45° Armored Cable Connector

    Manufacturer: Arlington
    Manufacturer #: 4501
    SKU: 91028987
    $3.01
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
    Additional Features:Cable Range 0.445 to 0.612 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 4501
    • Additional Features Cable Range 0.445 to 0.612 Inch
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • For Use With AC/MCI/FMC
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Armored cable connector for 3/8 inch cable and 1/2 inch knockout. For use with cables 0.445 to 0.612 inch. Connector is zinc die cast.