Burndy GP6426 3/8 Inch to 4 to 2/0 AWG High Copper Alloy Ground Connector with Silicone Bronze Hardware | Graybar Store
Burndy - 3/8 Inch to 4 to 2/0 AWG High Copper Alloy Ground Connector with Silicone Bronze Hardware - GP6426
+ / - Hover over image to Zoom
Other Views

    3/8 Inch to 4 to 2/0 AWG High Copper Alloy Ground Connector with Silicone Bronze Hardware

    Manufacturer: Burndy
    Manufacturer #: GP6426
    SKU: 88047472
    $48.75
    Checking Pricing
         
    Pipe Size (Inches):3/8 in.
    Wire Size:4 Solid to 2/0 Stranded AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GP6426
    • Materials Copper Alloy
    • Pipe Size (Inches) 3/8 in.
    • Wire Size 4 Solid to 2/0 Stranded AWG
    • Country of Origin US - USA
    Product Overview:
    Ground connector connects (2) 4 AWG solid to 2/0 AWG stranded copper cables to 3/8 inch rod or pipe. Connector is copper alloy and is rated for direct burial.