Burndy GAR6426 3/8 Inch to 4 to 2/0 AWG High-Conductivity Copper Alloy Fence Post Direct Burial Grounding Connector | Graybar Store
Burndy - 3/8 Inch to 4 to 2/0 AWG High-Conductivity Copper Alloy Fence Post Direct Burial Grounding Connector - GAR6426
+ / - Hover over image to Zoom
Other Views

    3/8 Inch to 4 to 2/0 AWG High-Conductivity Copper Alloy Fence Post Direct Burial Grounding Connector

    Manufacturer: Burndy
    Manufacturer #: GAR6426
    SKU: 88047364
    $33.32
    Checking Pricing
         
    Pipe Size (Inches):3/8 in.
    Wire Size:4 Solid to 2/0 Stranded AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GAR6426
    • Materials Copper Alloy
    • Pipe Size (Inches) 3/8 in.
    • Wire Size 4 Solid to 2/0 Stranded AWG
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Grounding connector connects 4 AWG solid to 2/0 AWG stranded wire to 3/8 inch pipe. Grounding connector is copper alloy with silicone bronze hardware. Grounding connector is rated for direct burial.
    Grounding connector can join a range or cable, parallel or at right angles to a rod or tube. Grounding connector is especially good for fence posts.