Burndy GP6429 3/8 Inch to 2/0 to 250 MCM High Copper Alloy Ground Connector with Silicone Bronze Hardware | Graybar Store
Burndy - 3/8 Inch to 2/0 to 250 MCM High Copper Alloy Ground Connector with Silicone Bronze Hardware - GP6429
+ / - Hover over image to Zoom
Other Views

    3/8 Inch to 2/0 to 250 MCM High Copper Alloy Ground Connector with Silicone Bronze Hardware

    Manufacturer: Burndy
    Manufacturer #: GP6429
    SKU: 88047473
    $59.58
    Checking Pricing
         
    Pipe Size (Inches):3/8 in.
    Wire Size:2/0 AWG to 250 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GP6429
    • Materials Copper Alloy
    • Pipe Size (Inches) 3/8 in.
    • Wire Size 2/0 AWG to 250 MCM
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ground connector connects (2) 2/0 AWG solid to 250 kcmil copper cables to 3/8 inch rod or pipe. Connector is copper alloy and is rated for direct burial.