Burndy GK6429 3/8 Inch to 2/0 to 250 MCM High-Conductivity Copper Alloy 3-Cable to Rod Ground Connector With Silicone Bronze Hardware | Graybar Store
Burndy - 3/8 Inch to 2/0 to 250 MCM High-Conductivity Copper Alloy 3-Cable to Rod Ground Connector With Silicone Bronze Hardware - GK6429
+ / - Hover over image to Zoom
Other Views

    3/8 Inch to 2/0 to 250 MCM High-Conductivity Copper Alloy 3-Cable to Rod Ground Connector With Silicone Bronze Hardware

    Manufacturer: Burndy
    Manufacturer #: GK6429
    SKU: 88047458
    $113.34
    Checking Pricing
         
    Pipe Size (Inches):3/8 in.
    Wire Size:2/0 AWG to 250 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GK6429
    • Materials Copper Alloy and Silicone Bronze Hardware
    • Pipe Size (Inches) 3/8 in.
    • Wire Size 2/0 AWG to 250 MCM
    • Country of Origin US - USA
    Product Overview:
    Ground connector connects (3) 2/0 AWG solid to 250 kcmil joined to 3/8 inch rod or pipe. Connector is copper alloy and is rated for direct burial.