Thomas and Betts 3130-TB Tite-Bite® Connector, MC/AC Cable, Steel, Zinc Electro Plated, Insulated Throat, 90°, 3/8 in. | Graybar Store
Thomas and Betts - Tite-Bite® Connector, MC/AC Cable, Steel, Zinc Electro Plated, Insulated Throat, 90°, 3/8 in. - 3130-TB
+ / - Hover over image to Zoom
Other Views

    Tite-Bite® Connector, MC/AC Cable, Steel, Zinc Electro Plated, Insulated Throat, 90°, 3/8 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 3130-TB
    SKU: 88264059
    $3.88
    Checking Pricing
         
    KO Size (Inches):1/2 in.
    Trade Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3130-TB
    • Bend (Degree) 90
    • Brand Tite-Bite
    • Finish Electro-Plated Zinc
    • KO Size (Inches) 1/2 in.
    • Materials Steel
    Product Overview:
    Tite-Bite® 90° connector for 3/8 inch armored cable. Connector is electro zinc plated malleable iron with thermoplastic insulation.