Crouse Hinds (Eaton) CGB3892 Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Unarmored and Tray Cable, 0.125 to 0.250 in., 3/8 in. | Graybar Store
Crouse Hinds (Eaton) - Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Unarmored and Tray Cable, 0.125 to 0.250 in., 3/8 in. - CGB3892
+ / - Hover over image to Zoom
Other Views

    Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Unarmored and Tray Cable, 0.125 to 0.250 in., 3/8 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGB3892
    SKU: 88069155
    $10.15
    Checking Pricing
         
    Conduit Hub Size (Inches):3/8 in.
    Cable Range (Inches):0.125 to 0.25 in.
    Additional Features:Thread Length 0.438 in., Gland Length 1.313
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGB3892
    • Type Strain Relief
    • Additional Features Thread Length 0.438 in., Gland Length 1.313
    • Bend (Degree) 0
    • Cable Range (Inches) 0.125 to 0.25 in.
    • Conduit Hub Size (Inches) 3/8 in.
    Product Overview:
    Cord connector connects cable 0.125 to 0.250 inch to 3/8 inch conduit hub. Connector is straight, liquidtight and has a strain relief. Connector is constructed of zinc electroplated steel.