Thomas and Betts NC301 Steel City® Clamp Cable Connector, Die Cast Zinc, for Non-Metallic Cable, 1/2 in. | Graybar Store
Thomas and Betts - Steel City® Clamp Cable Connector, Die Cast Zinc, for Non-Metallic Cable, 1/2 in. - NC301
+ / - Hover over image to Zoom
Other Views

    Steel City® Clamp Cable Connector, Die Cast Zinc, for Non-Metallic Cable, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: NC301
    SKU: 88254233
    $1.23
    Checking Pricing
         
    KO Size (Inches):1/2 in.
    Additional Features:Wire Size 0.18 to 0.64 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NC301
    • Additional Features Wire Size 0.18 to 0.64 in.
    • Connection Type Clamp
    • KO Size (Inches) 1/2 in.
    Product Overview:
    Zinc die cast 2-screw connector for 0.180 to 0.640 inch non-metallic sheathed cable and 1/2 inch KO. Connector can also be used with 3/8 inch conduit.