Minerallac 602B 3/8 Inch Steel Beam Clamp With 2 Threaded Holes | Graybar Store
Minerallac - 3/8 Inch Steel Beam Clamp With 2 Threaded Holes - 602B
+ / - Hover over image to Zoom
Other Views

    3/8 Inch Steel Beam Clamp With 2 Threaded Holes

    Manufacturer: Minerallac
    Manufacturer #: 602B
    SKU: 88173524
    $3.83
    Checking Pricing
         
    Rod Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 602B
    • Materials Steel
    • Rod Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel beam clamp is used with 3/8 inch threaded rod and has a maximum load rating of 200 pounds. Clamp has threaded hole in bottom and back.