Arlington 846 SNAP²IT® Cable Connector, Zinc Die Cast, MC Cable, 3/8 in., 0.612 in., Duplex Clamp | Graybar Store
Arlington - SNAP²IT® Cable Connector, Zinc Die Cast, MC Cable, 3/8 in., 0.612 in., Duplex Clamp - 846
+ / - Hover over image to Zoom
Other Views

    SNAP²IT® Cable Connector, Zinc Die Cast, MC Cable, 3/8 in., 0.612 in., Duplex Clamp

    Manufacturer: Arlington
    Manufacturer #: 846
    SKU: 91029082
    $2.11
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
    Connections:Duplex Clamp
    Additional Features:Maximum Opening 0.612 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 846
    • Connections Duplex Clamp
    • Additional Features Maximum Opening 0.612 Inch
    • Brand Snap2It
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • For Use With MC Cable, Flexible Conduit
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clamp type duplex connector for 3/8 inch MC cable. Connector is zinc die cast.