Arlington 40900AST 3/8 Inch Snap²It® Zinc Die Cast 90° MCI/AC Tinted RedCable Connector with Insulated Throat | Graybar Store
Arlington - 3/8 Inch Snap²It® Zinc Die Cast 90° MCI/AC Tinted RedCable Connector with Insulated Throat - 40900AST
+ / - Hover over image to Zoom
Other Views

    3/8 Inch Snap²It® Zinc Die Cast 90° MCI/AC Tinted RedCable Connector with Insulated Throat

    Manufacturer: Arlington
    Manufacturer #: 40900AST
    SKU: 25677449
    $1.24
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Additional Features:Tinted Red Inside Fitting
    KO Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 40900AST
    • Additional Features Tinted Red Inside Fitting
    • Country of Origin US - USA
    • KO Size (Inches) 3/8 in.
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With AC/MC/HCF/MCI-A Cable
    • Trade Size (Inches) 3/8 in.
    Product Overview:
    Zinc die cast 90° armored cable connector with tinted red inside fitting for 3/8 Inch flexible metallic conduit. Connector has an insulated throat.
    Connector is used for:
    • 0.485 to 0.610 Inch Diameter MC/HCF/AC Cable
    • 0.440 to 0.550 Inch Diameter MCI-A Cable
    • 0.440 to 0.550 Inch Diameter AC90, ACG90 Cable
    • 3/8 Inch Flexible Metallic Conduit
    • Cable Range 14/3, 12/2 and 12/3 AWG with and without ground, 14/4, 12/4, 10/2, 10/3 AWG