Arlington 38900ST Snap²It® Zinc Die Cast 90° MCI/AC Cable Connector, 3/8 in. | Graybar Store
Arlington - Snap²It® Zinc Die Cast 90° MCI/AC Cable Connector, 3/8 in. - 38900ST
+ / - Hover over image to Zoom
Other Views

    Snap²It® Zinc Die Cast 90° MCI/AC Cable Connector, 3/8 in.

    Manufacturer: Arlington
    Manufacturer #: 38900ST
    SKU: 25677454
    $1.14
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Additional Features:Maximum Opening 0.550 Inch
    KO Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 38900ST
    • Type Snap²It® 90â° Snap²It® MC Cable Connector, Aluminum; Steel, Trade Size (Inches): 3/4 in, Throat Type: Non-Insulated
    • Additional Features Maximum Opening 0.550 Inch
    • Bend (Degree) 90
    • KO Size (Inches) 3/8 in.
    • Materials Die Cast Zinc
    • For Use With AC/MCI-A/HCF/FMC/MCI/AC90
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast 90° armored cable connector for 3/8 Inch flexible metallic conduit.
    Connector is used for:
    • 0.405 to 0.605 Inch Diameter MC/HCF/AC Cable
    • 0.440 to 0.550 Inch Diameter MCI-A Cable
    • 0.440 to 0.550 Inch Diameter AC90, ACG90 Cable
    • 3/8 Inch Flexible Metallic Conduit
    • Cable Range 14/2 and 12/2 AWG with and without ground, 14/3, 14/4, 12/3, 12/4, 10/2, 10/3 AWG