Arlington 4110ST SNAP²IT® Cable Connector, Zinc Die Cast, MC Cable, 3/8 in., 0.705 in., Push-On | Graybar Store
Arlington - SNAP²IT® Cable Connector, Zinc Die Cast, MC Cable, 3/8 in., 0.705 in., Push-On - 4110ST
+ / - Hover over image to Zoom
Other Views

    SNAP²IT® Cable Connector, Zinc Die Cast, MC Cable, 3/8 in., 0.705 in., Push-On

    Manufacturer: Arlington
    Manufacturer #: 4110ST
    SKU: 25728235
    $1.61
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
    Connections:Push-On
    Additional Features:Maximum Opening 0.705 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 4110ST
    • Connections Push-On
    • Additional Features Maximum Opening 0.705 Inch
    • Brand Snap2It
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • For Use With MC Cable, Flexible Conduit
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Push-on connector for 3/8 inch MC cable is zinc die cast.
    • Steel and Aluminum MC/HCF/AC/MC-PCS cable range 0.525 to 0.705 Inch
    • MCI-A cable range 0.530 to 0.690 Inch
    • AC90, ACG90 cable range 0.550 to 0.650 Inch
    • Cable Sizes 14/3, 14/4, 12/2, 12/3, 12/4, 10/2, 10/3, 10/4