Arlington 846ST Snap-Tite® Single Screw Duplex Connector, Zinc Die Cast, for AC/MC Cable, 3/8 in., 1/2 in. | Graybar Store
Arlington - Snap-Tite® Single Screw Duplex Connector, Zinc Die Cast, for AC/MC Cable, 3/8 in., 1/2 in. - 846ST
+ / - Hover over image to Zoom
Other Views

    Snap-Tite® Single Screw Duplex Connector, Zinc Die Cast, for AC/MC Cable, 3/8 in., 1/2 in.

    Manufacturer: Arlington
    Manufacturer #: 846ST
    SKU: 92051964
    $2.21
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 846ST
    • Connection Type Single Screw
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With Flexible Metallic, Non-Metallic, AC, MCI Steel and Aluminum, MCI-A Cable
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Duplex cable connector for 3/8 inch non-metallic cable and 1/2 inch knockout. Snap-Tite® cable connector is zinc die cast.