Arlington SG38AST 3/8 Inch Saddlegrip® Snap-Tite® MC Cable Connector With Insulated Throat and Round End Stop | Graybar Store
Arlington - 3/8 Inch Saddlegrip® Snap-Tite® MC Cable Connector With Insulated Throat and Round End Stop - SG38AST
+ / - Hover over image to Zoom
Other Views

    3/8 Inch Saddlegrip® Snap-Tite® MC Cable Connector With Insulated Throat and Round End Stop

    Manufacturer: Arlington
    Manufacturer #: SG38AST
    SKU: 92125293
    $1.06
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
    Additional Features:Round End Stop
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # SG38AST
    • Additional Features Round End Stop
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • For Use With MC Cable
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Saddlegrip snap-tite connector for 3/8 inch MC cable and 1/2 inch KO. Connector is zinc die cast. Connector has an insulated throat and a round end stop.