Raco 2511 3/8 Inch Raco® Zinc Die Cast Flexible Armored Cable Set-Screw Connector | Graybar Store
Raco - 3/8 Inch Raco® Zinc Die Cast Flexible Armored Cable Set-Screw Connector - 2511
+ / - Hover over image to Zoom
Other Views

    3/8 Inch Raco® Zinc Die Cast Flexible Armored Cable Set-Screw Connector

    Manufacturer: Raco
    Manufacturer #: 2511
    SKU: 88217948
    $3.68
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2511
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • For Use With Flexible Metallic Conduit
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Raco set screw connector joins 3/8 inch flexible metallic conduit to 1/2 inch box or enclosure. Connector is zinc die cast.