Crouse Hinds (Eaton) 38MCQ 3/8 Inch Quick-Lok™ Zinc Die Cast Pro AC/MC Connector | Graybar Store
Crouse Hinds (Eaton) - 3/8 Inch Quick-Lok™ Zinc Die Cast Pro AC/MC Connector - 38MCQ
+ / - Hover over image to Zoom
Other Views

    3/8 Inch Quick-Lok™ Zinc Die Cast Pro AC/MC Connector

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 38MCQ
    SKU: 25423087
    $2.06
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 38MCQ
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • For Use With AC/MC Cable, Flexible Metallic Conduit
    Product Overview:
    Quick-Lok™ AC/MC connector is 3/8 inch and for 1/2 inch knockouts.
    Quick-Lok™ AC/MC Connector:
    • AL and steel AC cable: 14/2 to 10/3 AWG
    • AL and steel MC/MCI-A/HCF cable: 14/2 to 10/3 AWG
    • AL and steel RWFMC cable: 3/8 Inch
    • Cable Diameter Range 0.395 to 0.638 Inch