Milwaukee Tool 49-56-7250 3/8 Inch Large Thread Quick Change Hole Saw Arbor | Graybar Store
Milwaukee Tool - 3/8 Inch Large Thread Quick Change Hole Saw Arbor - 49-56-7250
+ / - Hover over image to Zoom
Other Views

    3/8 Inch Large Thread Quick Change Hole Saw Arbor

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-56-7250
    SKU: 25366776
    $18.06
    Checking Pricing
         
    Shank Size (Inches):3/8
    Hole Diameter (Inches):1-1/4 to 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-56-7250
    • Hole Diameter (Inches) 1-1/4 to 6
    • Materials Steel
    • Shank Size (Inches) 3/8
    • For Use With All Brands of Hole Saws
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Large thread quick change arbor has 3/8 inch shank.
    Large thread quick change arbor:
    • Tool-free operation
    • Universal, quick change with all brands of hole saws
    • No adapters required
    • Durable hardened steel construction
    • Fits all hole saws 1-1/4 inch and larger
    • Fits all drill chucks 1/2 inch and larger