Thomas and Betts GUV5821 3/8 Inch and 4 to 2/0 AWG Blackburn® Copper U-Bolt Ground Clamp | Graybar Store
Thomas and Betts - 3/8 Inch and 4 to 2/0 AWG Blackburn® Copper U-Bolt Ground Clamp - GUV5821
+ / - Hover over image to Zoom
Other Views

    3/8 Inch and 4 to 2/0 AWG Blackburn® Copper U-Bolt Ground Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: GUV5821
    SKU: 88034137
    $65.55
    Checking Pricing
         
    Pipe Size (Inches):3/8 in.
    Wire Size:4 to 2/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GUV5821
    • Materials Copper Alloy
    • Pipe Size (Inches) 3/8 in.
    Product Overview:
    Blackburn® U-bolt ground clamp joins 4 to 2/0 AWG wire to 3/8 inch pipe or 5/8 to 3/4 inch rod. Ground clamp is copper.