Arlington 84690 Duplex Connector, Die Cast Zinc, 90°, for AC/MC Cable, 3/8 in., 1/2 in. | Graybar Store
Arlington - Duplex Connector, Die Cast Zinc, 90°, for AC/MC Cable, 3/8 in., 1/2 in. - 84690
+ / - Hover over image to Zoom
Other Views

    Duplex Connector, Die Cast Zinc, 90°, for AC/MC Cable, 3/8 in., 1/2 in.

    Manufacturer: Arlington
    Manufacturer #: 84690
    SKU: 92125281
    $4.52
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 84690
    • Bend (Degree) 90
    • Connection Type Twin Screw
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • For Use With Flexible Metallic, Non-Metallic, AC, MCI Steel and Aluminum, MCI-A Cable
    • Trade Size (Inches) 3/8 in.
    • Country of Origin US - USA
    Product Overview:
    Duplex 90° cable connector for 3/8 inch non-metallic cable and 1/2 inch knockout. Duplex cable connector is zinc die cast.