Chatsworth 10607-002 3/8 in. Slotted Support Bracket ,Gold | Graybar Store
Chatsworth - 3/8 in. Slotted Support Bracket ,Gold - 10607-002
+ / - Hover over image to Zoom
Other Views

    3/8 in. Slotted Support Bracket ,Gold

    Manufacturer: Chatsworth
    Manufacturer #: 10607-002
    SKU: 89026715
    $8.09
    Checking Pricing
         
    Color:Gold
    Bracket Size:3/8 in.
    Additional Features:Slotted Support
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10607-002
    • Bracket Size 3/8 in.
    • Color Gold
    • Additional Features Slotted Support
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Slotted support bracket measure 3/8 inch, black color.