L. H. Dottie MB38112 3/8 x 1-1/2 in. Zinc Plated Steel Hex Head Tap Bolts (100) | Graybar Store
L. H. Dottie - 3/8 x 1-1/2 in. Zinc Plated Steel Hex Head Tap Bolts (100) - MB38112
+ / - Hover over image to Zoom
Other Views

    3/8 x 1-1/2 in. Zinc Plated Steel Hex Head Tap Bolts (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: MB38112
    SKU: 90001691
    $28.92
    Checking Pricing
         
    Length:1-1/2 in.
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MB38112
    • Length 1-1/2 in.
    • Thread Size 3/8-16
    Product Overview:
    Zinc plated steel 3/8 x 1-1/2 in. grade 2 full-thread hex head tap bolts. Hex size 9/16 in. Package of 100.
    Dottie's fully threaded hex head tap bolts are made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment.