L. H. Dottie 3/8 in. Zinc Plated Steel Hex Head Lag Screws | Graybar Store
L. H. Dottie - 3/8 in. Zinc Plated Steel Hex Head Lag Screws
+ / - Hover over image to Zoom
Other Views

    3/8 in. Zinc Plated Steel Hex Head Lag Screws

    Manufacturer: L. H. Dottie
         

    Dottie lag screws are used in woodworking when Drop-Forged Steel Standard wood screws are too short or too small. Also used in concrete, brick or in mortar when used with lag shields. Length is determined from the base of the fastener head.

    • Manufacturer L. H. Dottie
    • Head Type Hex Head
    • Materials Zinc Plated Steel
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Screw Size
    Length
    Package Quantity
    Price
    LAG382
    90001664
    3/8 in.
    2 in.
    100
    $
    30
    .93
    100 Ea
    /
    Package
    90001664
    Screw Size
    3/8 in.
    Length
    2 in.
    Package Quantity
    100
    $
    30
    .93
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAG38112
    90001663
    3/8 in.
    1-1/2 in.
    100
    $
    26
    .47
    100 Ea
    /
    Package
    90001663
    Screw Size
    3/8 in.
    Length
    1-1/2 in.
    Package Quantity
    100
    $
    26
    .47
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAG383
    90001666
    3/8 in.
    3 in.
    100
    $
    43
    .97
    100 Ea
    /
    Package
    90001666
    Screw Size
    3/8 in.
    Length
    3 in.
    Package Quantity
    100
    $
    43
    .97
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAG38212
    25321615
    3/8 in.
    2-1/2 in.
    100
    $
    38
    .52
    100 Ea
    /
    Package
    25321615
    Screw Size
    3/8 in.
    Length
    2-1/2 in.
    Package Quantity
    100
    $
    38
    .52
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAG384
    90009657
    3/8 in.
    4 in.
    50
    $
    30
    .21
    50 Ea
    /
    Package
    90009657
    Screw Size
    3/8 in.
    Length
    4 in.
    Package Quantity
    50
    $
    30
    .21
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAG381
    25321544
    3/8 in.
    1 in.
    100
    $
    24
    .08
    100 Ea
    /
    Package
    25321544
    Screw Size
    3/8 in.
    Length
    1 in.
    Package Quantity
    100
    $
    24
    .08
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAG38114
    25321564
    3/8 in.
    1-1/4 in.
    100
    $
    25
    .28
    100 Ea
    /
    Package
    25321564
    Screw Size
    3/8 in.
    Length
    1-1/4 in.
    Package Quantity
    100
    $
    25
    .28
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001664 SKU, 90001664 ANALYTICS...
    Package Quantity
    100
    Price
    $
    30
    .93
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001663 SKU, 90001663 ANALYTICS...
    Package Quantity
    100
    Price
    $
    26
    .47
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001666 SKU, 90001666 ANALYTICS...
    Package Quantity
    100
    Price
    $
    43
    .97
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321615 SKU, 25321615 ANALYTICS...
    Package Quantity
    100
    Price
    $
    38
    .52
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90009657 SKU, 90009657 ANALYTICS...
    Package Quantity
    50
    Price
    $
    30
    .21
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321544 SKU, 25321544 ANALYTICS...
    Package Quantity
    100
    Price
    $
    24
    .08
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321564 SKU, 25321564 ANALYTICS...
    Package Quantity
    100
    Price
    $
    25
    .28
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available