L. H. Dottie 3/8-16 Zinc Plated Steel Hex Head Cap Screws With Partial Thread | Graybar Store
L. H. Dottie - 3/8-16 Zinc Plated Steel Hex Head Cap Screws With Partial Thread
+ / - Hover over image to Zoom
Other Views

    3/8-16 Zinc Plated Steel Hex Head Cap Screws With Partial Thread

    Manufacturer: L. H. Dottie
         

    Dottie Grade 5 carbon steel hex head cap screws are medium strength (120,000 PSI tensile). Length is determined from the base of the fastener head.

    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Length
    Thread Size
    Size
    Price
    5MB381
    99601019
    1 in.
    3/8-16
    $
    31
    .55
    100 Ea
    /
    Package
    99601019
    Length
    1 in.
    Thread Size
    3/8-16
    Size
    $
    31
    .55
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5MB38114
    99601020
    1-1/4 in.
    3/8-16
    $
    37
    .03
    100 Ea
    /
    Package
    99601020
    Length
    1-1/4 in.
    Thread Size
    3/8-16
    Size
    $
    37
    .03
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5MB382
    99601022
    2 in.
    3/8-16
    $
    53
    .76
    100 Ea
    /
    Package
    99601022
    Length
    2 in.
    Thread Size
    3/8-16
    Size
    $
    53
    .76
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5MB38112
    25321622
    1-1/2 in.
    3/8-16
    $
    42
    .13
    100 Ea
    /
    Package
    25321622
    Length
    1-1/2 in.
    Thread Size
    3/8-16
    Size
    $
    42
    .13
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5MB3834
    25321541
    3/4 in.
    3/8-16
    $
    26
    .88
    100 Ea
    /
    Package
    25321541
    Length
    3/4 in.
    Thread Size
    3/8-16
    Size
    $
    26
    .88
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5MB38212
    25321713
    2-1/2 in.
    9/16 in
    $
    57
    .29
    100 Ea
    /
    Package
    25321713
    Length
    2-1/2 in.
    Thread Size
    Size
    9/16 in
    $
    57
    .29
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5MB384
    25321587
    4 in.
    9/16 in
    $
    47
    .32
    50 Ea
    /
    Package
    25321587
    Length
    4 in.
    Thread Size
    Size
    9/16 in
    $
    47
    .32
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5MB383
    99601024
    3 in.
    9/16 in
    $
    73
    .18
    100 Ea
    /
    Package
    99601024
    Length
    3 in.
    Thread Size
    Size
    9/16 in
    $
    73
    .18
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99601019 SKU, 99601019 ANALYTICS...
    Size
    Price
    $
    31
    .55
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99601020 SKU, 99601020 ANALYTICS...
    Size
    Price
    $
    37
    .03
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99601022 SKU, 99601022 ANALYTICS...
    Size
    Price
    $
    53
    .76
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321622 SKU, 25321622 ANALYTICS...
    Size
    Price
    $
    42
    .13
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321541 SKU, 25321541 ANALYTICS...
    Size
    Price
    $
    26
    .88
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321713 SKU, 25321713 ANALYTICS...
    Size
    9/16 in
    Price
    $
    57
    .29
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321587 SKU, 25321587 ANALYTICS...
    Size
    9/16 in
    Price
    $
    47
    .32
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99601024 SKU, 99601024 ANALYTICS...
    Size
    9/16 in
    Price
    $
    73
    .18
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available