L. H. Dottie 3/8-16 Stainless Steel Hex Head Cap Screws With Partial Thread | Graybar Store
L. H. Dottie - 3/8-16 Stainless Steel Hex Head Cap Screws With Partial Thread
+ / - Hover over image to Zoom
Other Views

    3/8-16 Stainless Steel Hex Head Cap Screws With Partial Thread

    Manufacturer: L. H. Dottie
         

    Stainless steel 3/8-16 hex head cap screws with partial thread.

    Dottie stainless steel hex head cap screws are used in non-critical applications with nuts and washers. Length is determined from the base of the fastener head. 18-8 stainless steel is used where corrosion resistance is required (18% chromium and 8% nickel).
    See More >>
    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Length
    Thread Size
    Price
    MBS381
    99601277
    1 in.
    3/8-16
    $
    74
    .34
    100 Ea
    /
    Package
    99601277
    Length
    1 in.
    Thread Size
    3/8-16
    $
    74
    .34
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MBS38114
    99601278
    1-1/4 in.
    3/8-16
    $
    64
    .81
    100 Ea
    /
    Package
    99601278
    Length
    1-1/4 in.
    Thread Size
    3/8-16
    $
    64
    .81
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MBS38112
    99601279
    1-1/2 in.
    3/8-16
    $
    97
    .47
    100 Ea
    /
    Package
    99601279
    Length
    1-1/2 in.
    Thread Size
    3/8-16
    $
    97
    .47
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MBS3834
    99601276
    3/4 in.
    3/8-16
    $
    68
    .05
    100 Ea
    /
    Package
    99601276
    Length
    3/4 in.
    Thread Size
    3/8-16
    $
    68
    .05
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MBS382
    99601280
    2 in.
    3/8-16
    $
    130
    .36
    100 Ea
    /
    Package
    99601280
    Length
    2 in.
    Thread Size
    3/8-16
    $
    130
    .36
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MBS3812
    25321695
    1/2 in.
    3/8-16
    $
    66
    .27
    100 Ea
    /
    Package
    25321695
    Length
    1/2 in.
    Thread Size
    3/8-16
    $
    66
    .27
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MBS383
    25368968
    3 in.
    3/8-16
    $
    401
    .06
    100 Ea
    /
    Package
    25368968
    Length
    3 in.
    Thread Size
    3/8-16
    $
    401
    .06
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99601277 SKU, 99601277 ANALYTICS...
    Price
    $
    74
    .34
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99601278 SKU, 99601278 ANALYTICS...
    Price
    $
    64
    .81
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99601279 SKU, 99601279 ANALYTICS...
    Price
    $
    97
    .47
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99601276 SKU, 99601276 ANALYTICS...
    Price
    $
    68
    .05
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99601280 SKU, 99601280 ANALYTICS...
    Price
    $
    130
    .36
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321695 SKU, 25321695 ANALYTICS...
    Price
    $
    66
    .27
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25368968 SKU, 25368968 ANALYTICS...
    Price
    $
    401
    .06
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available