L. H. Dottie 3/8 16 Zinc Plated Steel Round Head Phillips/Slotted (Combo) Machine Screws | Graybar Store
L. H. Dottie - 3/8 16 Zinc Plated Steel Round Head Phillips/Slotted (Combo) Machine Screws
+ / - Hover over image to Zoom
Other Views

    3/8 16 Zinc Plated Steel Round Head Phillips/Slotted (Combo) Machine Screws

    Manufacturer: L. H. Dottie
         

    Dottie round head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head.

    • Manufacturer L. H. Dottie
    • Head Type Round Head, Phillips/Slotted
    • Materials Zinc Plated Steel
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Length
    Screw Size
    Package Quantity
    Additional Features
    Packaging
    Point Type
    Price
    RMC381
    25322035
    1 in.
    3/8 in.
    100
    $
    24
    .40
    100 Ea
    /
    Package
    25322035
    Length
    1 in.
    Screw Size
    3/8 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    24
    .40
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC38112
    25321550
    1-1/2 in.
    3/8 in.
    100
    $
    2
    .85
    10 Ea
    /
    Package
    25321550
    Length
    1-1/2 in.
    Screw Size
    3/8 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    2
    .85
    10 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC382
    25321567
    2 in.
    3/8 in.
    100
    $
    30
    .20
    100 Ea
    /
    Package
    25321567
    Length
    2 in.
    Screw Size
    3/8 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    30
    .20
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC38114
    25322052
    1-1/4 in.
    3/8 in.
    100
    $
    25
    .74
    100 Ea
    /
    Package
    25322052
    Length
    1-1/4 in.
    Screw Size
    3/8 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    25
    .74
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC3834
    25321532
    3/4 in.
    3/8 in.
    100
    $
    24
    .32
    100 Ea
    /
    Package
    25321532
    Length
    3/4 in.
    Screw Size
    3/8 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    24
    .32
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC3812
    25364213
    1/2 in.
    3/8 in.
    100
    $
    21
    .28
    100 Ea
    /
    Package
    25364213
    Length
    1/2 in.
    Screw Size
    3/8 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    21
    .28
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC383
    25322142
    3 in.
    3/8 in.
    Invincibox up to 2 in; Phillips; Slotted
    50 per Pack
    Die Point
    $
    22
    .90
    50 Ea
    /
    Package
    25322142
    Length
    3 in.
    Screw Size
    3/8 in.
    Package Quantity
    Additional Features
    Invincibox up to 2 in; Phillips; Slotted
    Packaging
    50 per Pack
    Point Type
    Die Point
    $
    22
    .90
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC38212
    25321609
    2-1/2 in.
    3/8 in.
    Invincibox up to 2 in; Phillips; Slotted
    100 per Pack
    Die Point
    $
    40
    .12
    100 Ea
    /
    Package
    25321609
    Length
    2-1/2 in.
    Screw Size
    3/8 in.
    Package Quantity
    Additional Features
    Invincibox up to 2 in; Phillips; Slotted
    Packaging
    100 per Pack
    Point Type
    Die Point
    $
    40
    .12
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC384
    25321692
    4 in.
    3/8 in.
    Invincibox up to 2 in; Phillips; Slotted
    50 per Pack
    Die Point
    $
    30
    .80
    50 Ea
    /
    Package
    25321692
    Length
    4 in.
    Screw Size
    3/8 in.
    Package Quantity
    Additional Features
    Invincibox up to 2 in; Phillips; Slotted
    Packaging
    50 per Pack
    Point Type
    Die Point
    $
    30
    .80
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322035 SKU, 25322035 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    24
    .40
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321550 SKU, 25321550 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    2
    .85
    10 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321567 SKU, 25321567 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    30
    .20
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322052 SKU, 25322052 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    25
    .74
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321532 SKU, 25321532 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    24
    .32
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25364213 SKU, 25364213 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    21
    .28
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322142 SKU, 25322142 ANALYTICS...
    Package Quantity
    Additional Features
    Invincibox up to 2 in; Phillips; Slotted
    Packaging
    50 per Pack
    Point Type
    Die Point
    Price
    $
    22
    .90
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321609 SKU, 25321609 ANALYTICS...
    Package Quantity
    Additional Features
    Invincibox up to 2 in; Phillips; Slotted
    Packaging
    100 per Pack
    Point Type
    Die Point
    Price
    $
    40
    .12
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321692 SKU, 25321692 ANALYTICS...
    Package Quantity
    Additional Features
    Invincibox up to 2 in; Phillips; Slotted
    Packaging
    50 per Pack
    Point Type
    Die Point
    Price
    $
    30
    .80
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available