L. H. Dottie W38300 3/8 x 3 in. Zinc Plated Full-Thread Wedge Anchors (50) | Graybar Store
L. H. Dottie - 3/8 x 3 in. Zinc Plated Full-Thread Wedge Anchors (50) - W38300
+ / - Hover over image to Zoom
Other Views

    3/8 x 3 in. Zinc Plated Full-Thread Wedge Anchors (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: W38300
    SKU: 90072193
    $46.32
    Checking Pricing
         
    Length:3 in.
    Size:3/8 Inch
    Anchor Type:Full-Thread Wedge Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # W38300
    • Size 3/8 Inch
    • Length 3 in.
    Product Overview:
    Zinc plated steel 3/8 x 3 in. full-thread wedge anchor. Thread length 1-7/8 in. Package of 50.
    Allow for fixture thickness plus one anchor diameter for the nut and washer thickness when selecting a length.