L. H. Dottie 3/8-16 Zinc Plated Full-Thread Wedge Anchors | Graybar Store
L. H. Dottie - 3/8-16 Zinc Plated Full-Thread Wedge Anchors
+ / - Hover over image to Zoom
Other Views

    3/8-16 Zinc Plated Full-Thread Wedge Anchors

    Manufacturer: L. H. Dottie
         

    Dottie wedge anchors can be installed through the fixture.

    Assemble nut and washer until the nut is flush with the top of the anchor, insert into predrilled hole. Hammer anchor into hole until the washer is flush with surface of the fixture. Expand the anchor by tightening nut. Good shear values. ICC ESR-2818.
    See More >>
    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Anchor Type
    Length
    Size
    Price
    W38214
    90072192
    Full-Thread Wedge Anchor
    2-1/4 in.
    3/8 Inch
    $
    42
    .70
    50 Ea
    /
    Package
    90072192
    Anchor Type
    Full-Thread Wedge Anchor
    Length
    2-1/4 in.
    Size
    3/8 Inch
    $
    42
    .70
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    W38300
    90072193
    Full-Thread Wedge Anchor
    3 in.
    3/8 Inch
    $
    46
    .32
    50 Ea
    /
    Package
    90072193
    Anchor Type
    Full-Thread Wedge Anchor
    Length
    3 in.
    Size
    3/8 Inch
    $
    46
    .32
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    W38334
    90072194
    Full-Thread Wedge Anchor
    3-3/4 in.
    3/8 Inch
    $
    83
    .09
    50 Ea
    /
    Package
    90072194
    Anchor Type
    Full-Thread Wedge Anchor
    Length
    3-3/4 in.
    Size
    3/8 Inch
    $
    83
    .09
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    W38500
    95005739
    Full-Thread Wedge Anchor
    5 in.
    3/8 Inch
    $
    95
    .64
    50 Ea
    /
    Package
    95005739
    Anchor Type
    Full-Thread Wedge Anchor
    Length
    5 in.
    Size
    3/8 Inch
    $
    95
    .64
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    W38234
    95005741
    Full-Thread Wedge Anchor
    2-3/4 in.
    3/8 Inch
    $
    70
    .98
    50 Ea
    /
    Package
    95005741
    Anchor Type
    Full-Thread Wedge Anchor
    Length
    2-3/4 in.
    Size
    3/8 Inch
    $
    70
    .98
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90072192 SKU, 90072192 ANALYTICS...
    Size
    3/8 Inch
    Price
    $
    42
    .70
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90072193 SKU, 90072193 ANALYTICS...
    Size
    3/8 Inch
    Price
    $
    46
    .32
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90072194 SKU, 90072194 ANALYTICS...
    Size
    3/8 Inch
    Price
    $
    83
    .09
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95005739 SKU, 95005739 ANALYTICS...
    Size
    3/8 Inch
    Price
    $
    95
    .64
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95005741 SKU, 95005741 ANALYTICS...
    Size
    3/8 Inch
    Price
    $
    70
    .98
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available