Milwaukee Tool 48-00-5163 3-5/8 L x 18 TPI Fleam Ground SAWZALL® Saw Blade | Graybar Store
Milwaukee Tool - 3-5/8 L x 18 TPI Fleam Ground SAWZALL® Saw Blade - 48-00-5163
+ / - Hover over image to Zoom
Other Views

    3-5/8 L x 18 TPI Fleam Ground SAWZALL® Saw Blade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5163
    SKU: 25307473
    $12.61
    Checking Pricing
         
    Overall Length (Inches):3-5/8
    Packaging:5 Per Pack
    Teeth Per Inch:18 TPI
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5163
    • Materials Bi-Metal
    • Overall Length (Inches) 3-5/8
    • Teeth Per Inch 18 TPI
    • For Use With Clean Wood, Plywood, OSB, Engineered Lumber
    • Packaging 5 Per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fleam ground SAWZALL® saw blade is 3-5/8 inch L and 18 TPI. Saw blades come in 5 per package.
    Fleam Ground SAWZALL® Saw Blade Features:
    • Double Relief Angle Reduces Tooth Stress For Long Life
    • Precision Forming Process Creates Sharper Teeth For Fast Cutting
    • Matrix Ii Bi-Metal Teeth For Greater Durability
    • Shank: 1/2 IN Universal
    • Package Quantity: 5