Graybar Vendor 3/4 X 5-ALUM 3/4 x 5 Inch Aluminum Rigid Metallic Conduit Nipple | Graybar Store
Graybar Vendor - 3/4 x 5 Inch Aluminum Rigid Metallic Conduit Nipple - 3/4 X 5-ALUM
+ / - Hover over image to Zoom
Other Views

    3/4 x 5 Inch Aluminum Rigid Metallic Conduit Nipple

    Manufacturer: Graybar Vendor
    Manufacturer #: 3/4 X 5-ALUM
    SKU: 88273337
    $5.69
    Checking Pricing
         
    Nom. Length (Inches):5 in.
    Diameter (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 3/4 X 5-ALUM
    • Diameter (Inches) 3/4 in.
    • Materials Aluminum
    • Nom. Length (Inches) 5 in.
    Product Overview:
    Close conduit nipple is 3/4 inch dia x 5 inch long. Nipple is aluminum.