Thomas and Betts NPL3/4X3-G 3/4 x 3 Inch Ocal-Blue® PVC-Coated Steel Nipple | Graybar Store
Thomas and Betts - 3/4 x 3 Inch Ocal-Blue® PVC-Coated Steel Nipple - NPL3/4X3-G
+ / - Hover over image to Zoom
Other Views

    3/4 x 3 Inch Ocal-Blue® PVC-Coated Steel Nipple

    Manufacturer: Thomas and Betts
    Manufacturer #: NPL3/4X3-G
    SKU: 93177263
    $18.77
    Checking Pricing
         
    Diameter (Inches):3/4 in.
    Nom. Length (Inches):3 in.
    Additional Features:Dark Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NPL3/4X3-G
    • Additional Features Dark Grey
    • Diameter (Inches) 3/4 in.
    • Materials PVC Coated Steel
    Product Overview:
    PVC Coated Conduit Nipple, 3/4 Inch Pipe Size x 3 Inch Nipple Length, Nominal .002 Inch (2 mil) Blue Urethane on Interior, Minimum .040 Inch (40 mil) PVC Coating on Exterior, Blue Urethane Coating Over Threads, Hot-Dip Galvanized Rigid Steel, Grey