Crouse Hinds (Eaton) ECGJH218 Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Male, 3/4 x 18 in. | Graybar Store
Crouse Hinds (Eaton) - Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Male, 3/4 x 18 in. - ECGJH218
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Male, 3/4 x 18 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ECGJH218
    SKU: 88070066
    $398.43
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Additional Features:Braid Length 18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ECGJH218
    • Type Hazardous Location, Male/Male
    • Additional Features Braid Length 18 in.
    • Materials Brass and Bronze Braid
    • Throat Type Insulated
    Product Overview:
    Male/male coupling for 3/4 inch rigid/IMC conduit. Coupling is brass with 18 inch bronze braid.