Bridgeport Fittings 291-MS 3/4 to 3/4 Inch Zinc Plated Steel EMT Compression to Threaded Flexible Metal Conduit Fitting | Graybar Store
Bridgeport Fittings - 3/4 to 3/4 Inch Zinc Plated Steel EMT Compression to Threaded Flexible Metal Conduit Fitting - 291-MS
+ / - Hover over image to Zoom
Other Views

    3/4 to 3/4 Inch Zinc Plated Steel EMT Compression to Threaded Flexible Metal Conduit Fitting

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 291-MS
    SKU: 88031631
    $8.59
    Checking Pricing
         
    EMT Size (Inches):3/4 in.
    Flex Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 291-MS
    • EMT Size (Inches) 3/4 in.
    • Flex Size (Inches) 3/4 in.
    • Materials Zinc Plated Steel
    • For Use With EMT and Flexible Metallic Conduit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Combination coupling joins 3/4 inch EMT to 3/4 inch AC/MC and flexible metallic conduit. EMT end is compression and flex end internally threaded. Coupling is zinc plated steel.