Bridgeport Fittings 561-DC2 3/4 to 3/4 Inch Zinc Die Cast MC Cable Connector with Set-Screw Strap-Type Connection and Maximum Opening 0.870 Inch | Graybar Store
Bridgeport Fittings - 3/4 to 3/4 Inch Zinc Die Cast MC Cable Connector with Set-Screw Strap-Type Connection and Maximum Opening 0.870 Inch - 561-DC2
+ / - Hover over image to Zoom
Other Views

    3/4 to 3/4 Inch Zinc Die Cast MC Cable Connector with Set-Screw Strap-Type Connection and Maximum Opening 0.870 Inch

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 561-DC2
    SKU: 95078152
    $2.33
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    KO Size (Inches):3/4 in.
    Connections:Set-Screw Strap-Type
    Additional Features:Maximum Opening 0.870 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 561-DC2
    • Connections Set-Screw Strap-Type
    • Additional Features Maximum Opening 0.870 Inch
    • KO Size (Inches) 3/4 in.
    • Materials Die Cast Zinc
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Set-screw strap type connector for 3/4 inch MC cable. Connector is zinc die cast.