Bridgeport Fittings 655-DC2 3/4 to 3/4 Inch Zinc Die Cast MC Cable Connector with Clamp Connection and Maximum Opening 1.100 Inch | Graybar Store
Bridgeport Fittings - 3/4 to 3/4 Inch Zinc Die Cast MC Cable Connector with Clamp Connection and Maximum Opening 1.100 Inch - 655-DC2
+ / - Hover over image to Zoom
Other Views

    3/4 to 3/4 Inch Zinc Die Cast MC Cable Connector with Clamp Connection and Maximum Opening 1.100 Inch

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 655-DC2
    SKU: 25234294
    $1.70
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    KO Size (Inches):3/4 in.
    Connections:Clamp
    Additional Features:Maximum Opening 1.100 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 655-DC2
    • Connections Clamp
    • Additional Features Maximum Opening 1.100 Inch
    • KO Size (Inches) 3/4 in.
    • Materials Die Cast Zinc
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Clamp type connector for 3/4 inch MC cable. Connector is zinc die cast.