Crouse Hinds (Eaton) REC21 Explosion-proof Reducing Adapter, Steel, Threaded Rigid Conduit, 3/4 to 1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Explosion-proof Reducing Adapter, Steel, Threaded Rigid Conduit, 3/4 to 1/2 in. - REC21
+ / - Hover over image to Zoom
Other Views

    Explosion-proof Reducing Adapter, Steel, Threaded Rigid Conduit, 3/4 to 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: REC21
    SKU: 88074487
    $20.36
    Checking Pricing
         
    Out (Inches):1/2 in.
    In (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # REC21
    • Type Explosion-Proof
    • In (Inches) 3/4 in.
    • Materials Steel
    Product Overview:
    Steel explosionproof reducing adapter is 3/4 inch large hub and 1/2 inch small hub size.