Bridgeport Fittings 1061-RT 3/4 to 1/2 Inch Mighty-Seal® Raintight Galvanized Steel Conduit Reducing Sealing Washer | Graybar Store
Bridgeport Fittings - 3/4 to 1/2 Inch Mighty-Seal® Raintight Galvanized Steel Conduit Reducing Sealing Washer - 1061-RT
+ / - Hover over image to Zoom
Other Views

    3/4 to 1/2 Inch Mighty-Seal® Raintight Galvanized Steel Conduit Reducing Sealing Washer

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1061-RT
    SKU: 25542900
    $4.59
    Checking Pricing
         
    Out (Inches):1/2 in.
    In (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1061-RT
    • In (Inches) 3/4 in.
    • Materials Galvanized Steel
    • Out (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Conduit reducing sealing washer for 3/4 to 1/2 inch conduit. Reducing washer is galvanized steel. Includes one coated and one uncoated washer.