Thomas and Betts E971C 3/4 to 1/2 Inch Carlon® PVC Reducer Plug | Graybar Store
Thomas and Betts - 3/4 to 1/2 Inch Carlon® PVC Reducer Plug - E971C
+ / - Hover over image to Zoom
Other Views

    3/4 to 1/2 Inch Carlon® PVC Reducer Plug

    Manufacturer: Thomas and Betts
    Manufacturer #: E971C
    SKU: 88054668
    $2.60
    Checking Pricing
         
    In (Inches):3/4 in.
    Out (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E971C
    • In (Inches) 3/4 in.
    • Materials Non-Metallic
    • Out (Inches) 1/2 in.
    • For Use With PVC Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/4 inch x 1/2 inch non-metallic reducer plug.