Thomas and Betts FDC2-G 3/4 OCAL FDC2 Grey | Graybar Store
Thomas and Betts - 3/4 OCAL FDC2 Grey - FDC2-G
+ / - Hover over image to Zoom
Other Views

    3/4 OCAL FDC2 Grey

    Manufacturer: Thomas and Betts
    Manufacturer #: FDC2-G
    SKU: 99422576
    $83.51
    Checking Pricing
         
    No. of Gangs:1
    Box Style:Deep
    Color:Grey
    Additional Features:Feed Thru
    Pipe Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # FDC2-G
    • Color Grey
    • Additional Features Feed Thru
    • Box Style Deep
    Product Overview:
    1-gang gray iron dark grey pvc coated deep feed-thru device box, 3/4 in.