American Fittings SS51BUS 3/4 Inch Zinc Plated USA Made Steel EMT Set-Screw Connector With Insulated Throat | Graybar Store
American Fittings - 3/4 Inch Zinc Plated USA Made Steel EMT Set-Screw Connector With Insulated Throat - SS51BUS
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Zinc Plated USA Made Steel EMT Set-Screw Connector With Insulated Throat

    Manufacturer: American Fittings
    Manufacturer #: SS51BUS
    SKU: 25161253
    $2.20
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # SS51BUS
    • Connection Type Set-Screw
    • Country of Origin US - USA
    • Materials Steel and Malleable Iron
    • Throat Type Insulated
    • For Use With Connecting and Bonding Electrical Metallic Tubing to a Box or Enclosure
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    Zinc plated steel set-screw connector is for 3/4 inch EMT. Connector is made in the USA. Connector has an insulated throat.