Arlington 4202A 3/4 Inch Zinc Die Cast Twin Screw All-Purpose Cable Connector with Insulated Throat | Graybar Store
Arlington - 3/4 Inch Zinc Die Cast Twin Screw All-Purpose Cable Connector with Insulated Throat - 4202A
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Zinc Die Cast Twin Screw All-Purpose Cable Connector with Insulated Throat

    Manufacturer: Arlington
    Manufacturer #: 4202A
    SKU: 25203718
    $2.51
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    KO Size (Inches):3/4 in.
    Additional Features:Cable Range 0.830 to 1.090 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 4202A
    • Additional Features Cable Range 0.830 to 1.090 Inch
    • KO Size (Inches) 3/4 in.
    • Materials Die Cast Zinc
    • For Use With AC/MCI/FMC/NM Cable
    • Trade Size (Inches) 3/4 in.
    • Country of Origin US - USA
    Product Overview:
    Twin screw all purpose connector for 3/4 inch cable and 3/4 inch knockout. Cable range is 0.830 to 1.090 inch. Connector has insulated throat.