Arlington SG75A 3/4 Inch Zinc Die Cast Saddlegrip® MC Cable Connector With Insulated Throat and Round End Stop | Graybar Store
Arlington - 3/4 Inch Zinc Die Cast Saddlegrip® MC Cable Connector With Insulated Throat and Round End Stop - SG75A
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Zinc Die Cast Saddlegrip® MC Cable Connector With Insulated Throat and Round End Stop

    Manufacturer: Arlington
    Manufacturer #: SG75A
    SKU: 92125361
    $3.39
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    KO Size (Inches):3/4 in.
    Additional Features:Round End Stop
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # SG75A
    • Additional Features Round End Stop
    • KO Size (Inches) 3/4 in.
    • Materials Die Cast Zinc
    • For Use With MC Cable
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Saddlegrip connector for 3/4 inch MC cable and 3/4 inch KO. Connector is zinc die cast. Connector has an insulated throat and an round end stop.