Thomas and Betts BG202 Steel City® Grounding Bushing, Zinc Die Cast with Aluminum Lug, Rigid/IMC Conduit, Insulated, 3/4 in., 14 to 4 AWG | Graybar Store
Thomas and Betts - Steel City® Grounding Bushing, Zinc Die Cast with Aluminum Lug, Rigid/IMC Conduit, Insulated, 3/4 in., 14 to 4 AWG - BG202
+ / - Hover over image to Zoom
Other Views

    Steel City® Grounding Bushing, Zinc Die Cast with Aluminum Lug, Rigid/IMC Conduit, Insulated, 3/4 in., 14 to 4 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: BG202
    SKU: 93163857
    $11.00
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Lug Capacity:14 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BG202
    • Type Insulated
    • Installation Threaded
    • Lug Capacity 14 to 4 AWG
    • Lug Type Aluminum
    • Materials Die Cast Zinc
    Product Overview:
    Grounding bushing is used with 3/4 inch rigid/IMC conduit. Bushing is zinc die cast with aluminum lay-in type lug.