Arlington 8402 3/4 Inch Zinc Die Cast MC Cable Connector For Round Steel and Aluminum Jacketed Cables | Graybar Store
Arlington - 3/4 Inch Zinc Die Cast MC Cable Connector For Round Steel and Aluminum Jacketed Cables - 8402
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Zinc Die Cast MC Cable Connector For Round Steel and Aluminum Jacketed Cables

    Manufacturer: Arlington
    Manufacturer #: 8402
    SKU: 91028980
    $2.97
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    KO Size (Inches):3/4 in.
    Connections:Clamp
    Additional Features:For Round Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 8402
    • Connections Clamp
    • Additional Features For Round Cable
    • KO Size (Inches) 3/4 in.
    • Materials Die Cast Zinc
    • Trade Size (Inches) 3/4 in.
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast clamp type connector for 3/4 inch round MC cable.