Arlington GF862 3/4 Inch Zinc Die Cast EMT Compression to Screw-In Flexible Metal Conduit Fitting | Graybar Store
Arlington - 3/4 Inch Zinc Die Cast EMT Compression to Screw-In Flexible Metal Conduit Fitting - GF862
+ / - Hover over image to Zoom
Other Views

    3/4 Inch Zinc Die Cast EMT Compression to Screw-In Flexible Metal Conduit Fitting

    Manufacturer: Arlington
    Manufacturer #: GF862
    SKU: 91028695
    $3.33
    Checking Pricing
         
    EMT Size (Inches):3/4 in.
    Flex Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # GF862
    • EMT Size (Inches) 3/4 in.
    • Flex Size (Inches) 3/4 in.
    • Materials Die Cast Zinc
    • For Use With EMT and Flexible Metallic Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Combination coupling joins 3/4 inch EMT to 3/4 inch flexible metal conduit. Connector is zinc die cast.
    Compression end is for EMT. Screw-in end is for flexible metal conduit.